Pneumatic standard cylinder Festo DSBF-C-32-320-PPSA-N3-R
Standard cylinder
See technical informationSee documentsReferences
Festo:DSBF-C-32-320-PPSA-N3-R
Rubix:FESTO-1778843
Manufacturer :1778843
EAN:4052568247454

Documents
Product details : DSBF-C-32-320-PPSA-N3-R STANDARD CYLINDER
Standard cylinder DSBF-C-32-320-PPSA-N3-R Stroke=320 mm, Piston diameter=32 mm, Cushioning=PPS: Self-adjusting pneumatic end-Position cushioning, Assembly Position=Any, Conforms to standard=ISO 15552
ISO cylinder DSBF-C-32-320-PPSA-N3-R 1778843
Technical specifications
Attributes
| Logistic Weight | 1442,5 g |
|---|---|
| Cylinder diameter | 32 mm |
| Cylinder stroke | 320 mm |
| Type | dsbf standard cylinder |
Show UNSPSC/ECL@SS
€ 171.47 excl. VAT
/ Each
€ 210.91 incl. VAT
- Available - Delivery date on request