Pneumatic cylinders and actuators - Accessory Festo SNCB-40
SNCB Swivel Flange
See technical informationSee documentsReferences
Festo:SNCB-40
Rubix:FESTO-174391
Manufacturer :174391
EAN:4052568014018

Documents
Product details : SNCB-40 SWIVEL FLANGE
Swivel flange SNCB-40 Size=40, Conforms to standard=ISO 15552, Variants=Excellent corrosion protection, Corrosion resistance classification CRC=2, Ambient temperature=-40 - 90 °C
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 75x50x66 mm |
|---|---|
| Logistic Weight | 153,2 g |
| Type | swivel flange |
| Connection 1 | 40 mm |
Show UNSPSC/ECL@SS
€ 22.46 excl. VAT
/ Each
€ 27.63 incl. VAT
- Available - Delivery date on request