Pneumatic cylinders and actuators - Accessory Festo SNCS-63
SNCS Swivel Flange
See technical informationSee documentsReferences
Festo:SNCS-63
Rubix:FESTO-174400
Manufacturer :174400
EAN:4052568014094

Documents
Product details : SNCS-63 SWIVEL FLANGE
Swivel flange SNCS-63 Size=63, Based on the standard=ISO 15552 (previously also VDMA 24652, ISO 6431, NF E49 003.1, UNI 10290), Corrosion resistance classification CRC=2, Ambient temperature=-40 - 150 °C, Product weight=281 g
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 89x60x76 mm |
|---|---|
| Logistic Weight | 272,36 g |
| Type | swivel flange |
| Connection 1 | 63 mm |
Show UNSPSC/ECL@SS
€ 74.32 excl. VAT
/ Each
€ 91.41 incl. VAT
- Available - Delivery date on request