Spool valves -Pressure regulator SMC AR20-F02H-1-A
Spool valves -Pressure regulator SMC
See technical informationReferences
SMC:AR20-F02H-1-A
Rubix:SMC-AR20-F02H-1-A
Manufacturer :AR20-F02H-1-A
EAN:3618035567305

Technical specifications
| Connecting diameter (inch) | 1/4 '' |
|---|---|
| Min. service pressure | 0.5 bar |
| Max. service pressure | 8.5 bar |
Product details : MODULAR STYLE REGULATOR
AR10-40-A, Modular Style Regulator
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 44x91x40 mm |
|---|---|
| Logistic Weight | 172 g |
| Connecting diameter (inch) | 1/4 '' |
| Min. service pressure | 0.5 bar |
| Max. service pressure | 8.5 bar |
| Volume flow rate | 800 l/min |
Show UNSPSC/ECL@SS
€ 24.98 excl. VAT
/ Each
€ 30.73 incl. VAT
- Available - Delivery date on request