Semi-rotary drive Festo DSM-32-270-CC-A-B
Semi-rotary drive DSM
See technical informationSee documentsReferences
Festo:DSM-32-270-CC-A-B
Rubix:FESTO-547584
Manufacturer :547584
EAN:4052568189037

Documents
Product details : DSM-32-270-CC-A-B SEMI-ROTARY DRIVE
Double-acting semi-rotary vane drive and metal fixed stops. The swivel angle is infinitely adjustable across the entire swivel range
Strengths
- Semi-rotary vane drive
- With spigot shaft, hollow flanged shaft, tandem rotary vane and spigot shaft, tandem rotary vane and flanged shaft or heavy-duty bearing (HD)
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 135x130x106 mm |
|---|---|
| Logistic Weight | 1658,5 g |
| Type | rotary actuator |
| Max. service pressure | 10 bar |
| Fixation centre-to-centre distance | 85 mm |
| Min. temperature | -10 °C |
| Max. temperature | 60 °C |
Show UNSPSC/ECL@SS
€ 638.71 excl. VAT
/ Each
€ 785.61 incl. VAT
- Available - Delivery date on request