References
3M:7000001161
Rubix:3M-218-1INX60YDS
Manufacturer :7000001161
EAN:0021200047008

Documents
Product details : 218 FINELINE TAPE 1IN X 60YDS
Use Scotch® Fine Line Tape 218 as a layout tape for high value multi-colour and custom painted graphics. Our tape helps create long straight lines and sweeping curves where a crisp, sharp paint line is desired, with its thinness providing excellent colour line separation.
It offers excellent moisture and solvent resistance, a natural rubber adhesive for quick adhesion and its backing allows taping over fresh paint sooner than paper tapes, with less chance of damage.
Create long straight lines and sweeping curves where a crisp, sharp paint line is desired, with Scotch® Fine Line Tape 218. Our tape is often used as a layout tape for high value multi-colour and custom painted graphics, and its thinness provides excellent colour line separation.
Strengths
Create long straight lines and sweeping curves where a crisp, sharp paint line is desired
Use as a layout tape for high value multi-colour and custom painted graphics
Get excellent colour line separation due to its thinness
Backing allows taping over fresh paint sooner than paper tapes with less chance of damage
Use as a layout tape for high value multi-colour and custom painted graphics
Get excellent colour line separation due to its thinness
Backing allows taping over fresh paint sooner than paper tapes with less chance of damage
Applications
Use to reduce damage and resist moisture and solvents
Technical specifications
Attributes
| Package weight | 162,833 g |
|---|---|
| Width | 25.4 mm |
| Length | 54.86 m |
| Colour | green |
| Max. temperature | 121 °C |
Show UNSPSC/ECL@SS
€ 47.29 excl. VAT
/ Each
€ 58.17 incl. VAT
- Available - Delivery date on request