Adhesive tapes and protective films

Find professional adhesive tapes for every application and in various sizes at Rubix. The range includes masking tapes, packaging adhesives, mounting tapes, tape accessories, anti-slip tapes, protective films, and insulating tapes.
Filter Options
CATEGORIES
  • Mounting tapes (55)
  • Masking tapes (17)
  • Sealing tapes (12)
  • Insulating tapes (8)
  • Anti-slip tapes (8)
  • Warning tapes (7)
  • Packaging adhesive (5)
  • Protecting tapes (3)
  • Tapes accessories (3)
  • Protective films (1)
  • Brand

    97 Product(s) with 119 variant(s):

    Relevance
    • 3m:101E48
    • rubix:3M-101E-48MMX50M
    • manufacturer :7100135720
    • ean:04046719937417
    • Width
      48 mm
    • Length
      50 m
    • Colour
      Other
    3.81 excl. VAT
    / Each
    • In stock: Next day delivery

    • ultratape:002570500RW-25M
    • rubix:ULTRATAPE-002570500RW25M
    • Width
      70 mm
    • Length
      50 m
    • Colour
      Red
    19.53 excl. VAT
    / Each
    • In stock: Next day delivery

    • 3m:201E36I
    • rubix:3M-201E-36MMX50M
    • manufacturer :7100196061
    • Width
      36 mm
    • Length
      50 m
    • Colour
      Other
    3.23 excl. VAT
    / Each
    • In stock: Next day delivery

    • tesa:4323 50M 50MM BEIGE
    • rubix:TESA-4323-50MX50MM
    • manufacturer :04323-00013-00
    • ean:4005800021718
    • Width
      50 mm
    • Length
      50 m
    • Colour
      Other
    3.76 excl. VAT
    / Each
    • Delivery within 10-15 business days
      Delivery date on request

    • 3m:202-48MMX50M
    • rubix:3M-202-48MMX50M
    • Width
      48 mm
    • Length
      50 m
    • Colour
      Other
    15.70 excl. VAT
    / Each
    • In stock: Next day delivery

    • denso:8101102
    • rubix:DENSOTAPE-50X10MTR
    • manufacturer :DENSOTAPE50X10MTR
    • Width
      50 mm
    • Length
      10 m
    • Thickness
      1.15 mm
    13.23 excl. VAT
    / Each
    • In stock: Next day delivery

    • 3m:425 25MM X 55M
    • rubix:3M-425-25MMX55M
    • manufacturer :7100059421
    • ean:00051125853224
    • Width
      25 mm
    • Length
      55 m
    • Thickness
      0.11 mm
    45.37 excl. VAT
    / Each
    • Delivery within 10-15 business days
      Delivery date on request

    • 3m:301E48
    • rubix:3M-301E-48MMX50M
    • manufacturer :7100042903
    • ean:04054596798090
    • Width
      48 mm
    • Length
      50 m
    • Colour
      Other
    8.82 excl. VAT
    / Each
    • In stock: Next day delivery

    • loctite:55 48X160M EN
    • rubix:LOCTITE-55X160M
    • manufacturer :2056938
    • ean:4058093043851
    • Width
      48 mm
    • Length
      160 m
    • Colour
      White
    19.58 excl. VAT
    / Each
    • In stock: Next day delivery

    • tesa:4089BUFF66MX48MM
    • rubix:TESA-4089BUFF66MX48MM
    • ean:4005800100956
    • Width
      48 mm
    • Length
      66 m
    • Material
      PP film
    2.22 excl. VAT
    / Each
    • Delivery within 10-15 business days
      Delivery date on request

    • tesa:60760 33MX50MM B Y
    • rubix:TESA-60760-33MX50MM-BY
    • manufacturer :60760-00087-15
    • ean:4042448085740
    • Colour
      Black
    • Length
      33 m
    • Width
      50 mm
    11.88 excl. VAT
    / Each
    • Delivery within 10-15 business days
      Delivery date on request

    • 3m:24709
    • rubix:3M-1436-50MMX50M
    • manufacturer :7000111971
    • ean:04064035116651
    • Width
      50 mm
    • Length
      50 m
    • Colour
      Grey
    17.35 excl. VAT
    / Each
    • Delivery within 10-15 business days
      Delivery date on request

    • tesa:50565-00000-01
    • rubix:TESA-50565-50MX50MM
    • ean:4042448047625
    • Width
      50 mm
    • Length
      50 m
    • Thickness
      0.09 mm
    15.39 excl. VAT
    / Each
    • In stock: Next day delivery

    • 3m:76450G
    • rubix:3M-764-2INX36YDSGREEN
    • manufacturer :7000144708
    • ean:04064035116606
    • Width
      50 mm
    • Length
      33 m
    • Thickness
      0.13 mm
    8.47 excl. VAT
    / Each
    • In stock: Next day delivery

    • 3m:06313
    • rubix:3M-2328-48MMX50M
    • manufacturer :7100035733
    • ean:8021684751240
    • Width
      48 mm
    • Length
      50 m
    • Colour
      Other
    4.16 excl. VAT
    / Each
    • In stock: Next day delivery

    • 3m:GPH11012
    • rubix:3M-GPH-110GR-12MM
    • manufacturer :7100099836
    • Width
      12 mm
    • Length
      33 m
    • Thickness
      110 mm
    27.32 excl. VAT
    / Each
    • In stock: Next day delivery

    • 3m:890125
    • rubix:3M-8901-25MMX66M
    • manufacturer :7000049597
    • ean:50051111927675
    • Width
      25 mm
    • Length
      65 m
    • Colour
      Blue
    40.75 excl. VAT
    / Each
    • In stock: Next day delivery

    • 3m:H180
    • rubix:3M-H180
    • manufacturer :7000146617
    • ean:08021684155444
    • Width
      48 mm
    14.50 excl. VAT
    / Each
    • Delivery within 10-15 business days
      Delivery date on request

    • 3m:9241955
    • rubix:3M-924-19MMX55M
    • manufacturer :7000116639
    • ean:04054596814905
    • Width
      19 mm
    • Length
      55 m
    • Thickness
      0.05 mm
    18.78 excl. VAT
    / Each
    • Delivery within 10-15 business days
      Delivery date on request

    • 3m:1900N50
    • rubix:3M-1900-50MMX50MBL
    • manufacturer :7000071798
    • ean:04046719308361
    • Width
      50 mm
    • Length
      50 m
    • Colour
      Black
    6.07 excl. VAT
    / Each
    • In stock: Next day delivery

    • 3m:47150W
    • rubix:3M-471-50MMX33MWHITE
    • manufacturer :7000028853
    • ean:0021200043116
    • Width
      51 mm
    • Length
      32.9 m
    • Thickness
      0.0001 mm
    48.75 excl. VAT
    / Each
    • Delivery within 10-15 business days
      Delivery date on request

    • 3m:GPZW5
    • rubix:3M-2X60GPBLACK
    • manufacturer :7100009880
    • Width
      50.8 mm
    • Length
      18.3 m
    139.32 excl. VAT
    / Each
    • Delivery within 10-15 business days
      Delivery date on request

    • 3m:331920
    • rubix:3M-33+19MMX20M
    • manufacturer :7000042541
    • ean:00054007061328
    • Width
      19 mm
    • Length
      20 m
    • Colour
      Black
    8.49 excl. VAT
    / Each
    • In stock: Next day delivery

    • 3m:352725B
    • rubix:3M-SJ3527N-1INX50YDSBLK
    • manufacturer :7000002133
    • ean:00021200862526
    • Width
      25.4 mm
    • Length
      45.7 m
    229.53 excl. VAT
    / Each
    • Delivery within 10-15 business days
      Delivery date on request

    24 items of 97