Pneumatic standard cylinder Festo DSNU-40-200-P-A
Round cylinder, double-acting DSNU
See technical informationSee documentsReferences
Festo:DSNU-40-200-P-A
Rubix:FESTO-195997
Manufacturer :195997
EAN:4052568158484



Documents
Product details : DSNU-40-200-P-A ROUND CYLINDER
Very strong cylinder according to ISO 6432 with self-adjusting end-stroke cushioning and numerous accessories.
Strengths
- Excellent performance and long expected service life
- Self-adjusting pneumatic end-of-stroke cushioning saves time during commissioning and adapts optimally to changes in load and speed
- Stem with female or male thread
- Self-adjusting pneumatic end-of-stroke cushioning saves time during commissioning and adapts optimally to changes in load and speed
- Stem with female or male thread
Technical specifications
Attributes
| Logistic Weight | 1123,6 g |
|---|---|
| Cylinder diameter | 40 mm |
| Cylinder stroke | 200 mm |
| Type | dsnu round cylinder |
Show UNSPSC/ECL@SS
€ 95.32 excl. VAT
/ Each
€ 117.24 incl. VAT
- Available - Delivery date on request