Pneumatic standard cylinder Festo DSBF-C-32-40-PPVA-N3-R
DSBF Standard Cylinder
See technical informationSee documentsReferences
Festo:DSBF-C-32-40-PPVA-N3-R
Rubix:FESTO-1773753
Manufacturer :1773753
EAN:4052568246662

Documents
Product details : DSBF-C-32-40-PPVA-N3-R STANDARD CYLINDER
Standard cylinder DSBF-C-32-40-PPVA-N3-R Stroke=40 mm, Piston diameter=32 mm, Cushioning=PPV: Pneumatic cushioning adjustable at both ends, Assembly Position=Any, Conforms to standard=ISO 15552
Standard Cylinder
Technical specifications
Attributes
| Logistic Weight | 604 g |
|---|---|
| Cylinder diameter | 32 mm |
| Cylinder stroke | 40 mm |
| Type | dsbf standard cylinder |
Show UNSPSC/ECL@SS
€ 152.38 excl. VAT
/ Each
€ 187.43 incl. VAT
- Available - Delivery date on request