Pneumatic standard cylinder Festo DSNU-20-100-P-A
Round cylinder, double-acting DSNU
See technical informationSee documentsReferences
Festo:DSNU-20-100-P-A
Rubix:FESTO-19212
Manufacturer :19212
EAN:4052568009427



Documents
Product details : DSNU-20-100-P-A STANDARD CYLINDER
Very strong cylinder according to ISO 6432 with self-adjusting end-stroke cushioning and numerous accessories.
Strengths
- Excellent performance and long expected service life
- Self-adjusting pneumatic end-of-stroke cushioning saves time during commissioning and adapts optimally to changes in load and speed
- Stem with female or male thread
- Self-adjusting pneumatic end-of-stroke cushioning saves time during commissioning and adapts optimally to changes in load and speed
- Stem with female or male thread
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 236x32x35 mm |
|---|---|
| Logistic Weight | 252,08 g |
| Cylinder diameter | 20 mm |
| Cylinder stroke | 100 mm |
| Type | dsnu round cylinder |
Show UNSPSC/ECL@SS
€ 56.80 excl. VAT
/ Each
€ 69.86 incl. VAT
- Available - Delivery date on request