Pneumatic standard cylinder Festo AEVC-40-10-I-P-A
AEVC short stroke cylinder
See technical informationSee documentsReferences
Festo:AEVC-40-10-I-P-A
Rubix:FESTO-188224
Manufacturer :188224
EAN:4052568148355

Documents
Product details : AEVC-40-10-I-P-A SHORT-STROKE CYLINDER
Short stroke cylinder AEVC-40-10-I-P-A For Proximity sensing, piston-rod end with female thread. Stroke=10 mm, Piston diameter=40 mm, Spring return force, retracted=28 N, Based on the standard=(* ISO 6431, * Hole pattern, * VDMA 24562), Cushioning=P: Flexible cushioning rings/plates at both ends
Technical specifications
Attributes
| Logistic Weight | 304 g |
|---|---|
| Cylinder diameter | 40 mm |
| Cylinder stroke | 10 mm |
| Type | aevc short-stroke cylinder |
Show UNSPSC/ECL@SS
€ 100.48 excl. VAT
/ Each
€ 123.59 incl. VAT
- Available - Delivery date on request