Pneumatic cylinders and actuators - Spare part Festo DSBC-32-40-PPVA-N3
Standards-based cylinder DSBC
See technical informationSee documentsReferences
Festo:DSBC-32-40-PPVA-N3
Rubix:FESTO-1376423
Manufacturer :1376423
EAN:4052568231675



Documents
Product details : DSBC-32-40-PPVA-N3 STANDARD CYLINDER
Standard profile cylinder according to ISO 15552 with a wide range of mounting options.
Strengths
- Self-adjusting pneumatic end-of-stroke cushioning saves time during commissioning and adapts optimally to changes in load and speed
- Compliant with ISO 15552 (ISO 6431, VDMA 24562)
- Sustainable due to a longer life cycle, which in turn can be traced back to simplified repair
- Standard profile with two grooves for limit switch sensors
- Compliant with ISO 15552 (ISO 6431, VDMA 24562)
- Sustainable due to a longer life cycle, which in turn can be traced back to simplified repair
- Standard profile with two grooves for limit switch sensors
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 184x44x44 mm |
|---|---|
| Logistic Weight | 575,15 g |
| Type | dsbc standard cylinder |
Show UNSPSC/ECL@SS
€ 123.76 excl. VAT
/ Each
€ 152.22 incl. VAT
- Available - Delivery date on request