References
SMC:CRB2BWU40-180SZ
Rubix:SMC-CRB2BWU40-180SZ
Manufacturer :CRB2BWU40-180SZ
EAN:3618035670678

Documents
Product details : ROTARY ACTUATOR
Torque up to 15 Nm.
Rotating angle: 90°,100°,180°, 270°.
Angle adjustment range up to 240°.
Many variations of shaft-end shape (6 types).
Port location can be selected: Side or Axial ported.
Many mounting variations.
Rotating angle: 90°,100°,180°, 270°.
Angle adjustment range up to 240°.
Many variations of shaft-end shape (6 types).
Port location can be selected: Side or Axial ported.
Many mounting variations.
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 111x63x63 mm |
|---|---|
| Logistic Weight | 550 g |
| Type | rotary actuator |
| Cylinder diameter | 40 mm |
Show UNSPSC/ECL@SS
€ 236.33 excl. VAT
/ Each
€ 290.69 incl. VAT
- Available - Delivery date on request