References
SMC:KT-MSQ50
Rubix:SMC-KT-MSQ50

Product details : MAINTENANCE KIT
The MSQ compact rotary table is ideal for material transfer applications. It incorporates load bearings and a mounting face with a rack-and-pinion style rotary actuator. The seven sizes are 10, 20, 30, 50, 70, 100, and 200 with rotational adjustments from 0-190 degrees, and auto switch capability. Additional features include a hollow shaft and direct load mounting possibility.
Strengths
Rotary table, Rack and Pinion typeDirect load mounting possibleHigh precision type availableAuto switch capable
Technical specifications
Attributes
| Logistic Weight | 20 g |
|---|---|
| Type | rotary actuator |
Show UNSPSC/ECL@SS
€ 29.61 excl. VAT
/ Each
€ 36.42 incl. VAT
- Available - Delivery date on request