References
SMC:CG1A63-PS
Rubix:SMC-CG1A63-PS
EAN:3618035780131

Product details : MAINTENANCE KIT
Repair Kit for CG1 series cylinder
Strengths
Standard: single acting, single rod, spring return/extend
Bore sizes: 20, 25, 32, 40
Strokes: 25~200
Mounts: basic, foot, front or rear flange, front or rear trunnion, clevis
Auto switch capable with a variety of lead wire lengths
Bore sizes: 20, 25, 32, 40
Strokes: 25~200
Mounts: basic, foot, front or rear flange, front or rear trunnion, clevis
Auto switch capable with a variety of lead wire lengths
Technical specifications
Attributes
| Logistic Weight | 23 g |
|---|---|
| Type | round body cylinder |
| Material | aluminium |
Show UNSPSC/ECL@SS
€ 13.61 excl. VAT
/ Each
€ 16.74 incl. VAT
- Available - Delivery date on request