Pneumatic cylinders and actuators - Spare part SMC CA2-63Z-PS


Tie-Rod Cylinder Seal Kit

References
smc:CA2-63Z-PS
rubix:SMC-CA2-63Z-PS
manufacturer :01176999
SMC KIT JOINT CA2-63Z-PS
brand logo
Technical specifications
TypeTie-Rod Cylinder Seal Kit
See all Specifications

Product details : 63MM PACKING/REPAIR KIT


SMC's series CA2-Z air cylinder is 15% lighter than the existing CA2 cylinder. Fine adjustment is now possible due to the increase in the air cushion adjustment range. The CA2-Z can now be ordered with rod end or pivot brackets, and mounting dimensions are the same as the existing CA2. A variety of auto switches are available for mounting, including compact switches and magnetic field resistant switches. The CA2-Z is available in 40, 50, 63, 80 and 100 bores sizes, and is RoHS compliant.

Strengths

•Double acting single rod
Bore sizes: 40, 50, 63, 80, 100mm
Options include pivot bracket and/or knuckle joints
Auto switch capable

Technical specifications


Attributes
TypeTie-Rod Cylinder Seal Kit
MaterialAluminium Alloy
Show UNSPSC/ECL@SS
19.46 excl. VAT
/ Each
23.94 incl. VAT
  • Available - ‎Delivery date on request