References
Festo:HGPT-35-A-B
Rubix:FESTO-560210
Manufacturer :560210
EAN:4052568206758

Technical specifications
| Type | festo 560210 parallel gripper hgpt-35-a-b |
|---|---|
| Cylinder stroke | 8 mm |
Documents
Product details : HGPT-35-A-B PARALLEL GRIPPER
Sturdy and precise kinematics for maximum torque resistance and long service Life. The force generated by the linear motion is translated into the gripper jaw movement via a wedge mechanism with force-guided motion sequence. This also guarantees synchronous movement of the gripper jaws. The virtually backlash-free plain-bearing guide is realised using ground in gripper jaws
Strengths
Space-optimised:Choice of shorter housing without gripping force retention or longer housing with gripping force retention
Increased gripping force/ high-force variant:Gripping force increased by 30% by means of oval piston. High-force variant: half the stroke, twice the force
Reduced weight:Systematic use of lighter and higher performance materials
4 sensor slots:Proximity sensors no longer project past the bottom of the housing. Up to 4 positions can be sensed using the proximity sensors
Increased gripping force/ high-force variant:Gripping force increased by 30% by means of oval piston. High-force variant: half the stroke, twice the force
Reduced weight:Systematic use of lighter and higher performance materials
4 sensor slots:Proximity sensors no longer project past the bottom of the housing. Up to 4 positions can be sensed using the proximity sensors
Applications
Can be used as a double-acting and single-acting gripper;Compression spring for supplementing or retaining the gripping forces;Suitable for external and internal gripping;Centering either via Centering pins or Centering sleeves
Technical specifications
Attributes
| Type | festo 560210 parallel gripper hgpt-35-a-b |
|---|---|
| Cylinder stroke | 8 mm |
| Min. temperature | 5 °C |
| Max. temperature | 60 °C |
Show UNSPSC/ECL@SS
€ 747.95 excl. VAT
/ Each
€ 919.98 incl. VAT
- Available - Delivery date on request