References
SMC:MHZL2-16D
Rubix:SMC-MHZL2-16D
Manufacturer :MHZL2-16D
EAN:3618036377064

Technical specifications
| Type | parallel pneumatic gripper, long stroke, double acting (mhzl2 series) |
|---|---|
| Cylinder stroke | 12 mm |
Documents
Product details : AIR CHUCK
The MHZL2 parallel gripper belongs to the MHZ series designed by SMC for the pneumatic gripping of industrial parts. The model stands out for an extended opening and closing stroke, available in four bores from 10 mm to 25 mm.
Variant B
Featuring an integrated linear guide and a stroke almost twice that of a standard model, this gripping cylinder broadens gripping possibilities on production lines. Four bores, from 10 mm to 25 mm, cover a wide range of assembly configurations.
Features:
Operation is based on compressed air supply, with no lubrication required. An integrated linear guide limits slippage thanks to two foot mounting holes, while martensitic stainless steel guidance strengthens mechanical performance over time. The centring bores benefit from increased depth compared with conventional models, improving repositioning accuracy after disassembly. Five mounting methods and three mounting directions, in-line, side and vertical, broaden integration possibilities on a machine or cell.
Several types of finger are available: standard with tapped hole, side tapped holes, through holes and flat fingers, allowing the grip to be adapted to the geometry of the parts being handled. The body is available in a standard version or with a centring pin; the latter accepts different outputs: instant fitting for coaxial tube, simple instant fitting, M3 port or M5 port. The function operates in double-acting or single-acting mode, normally open or normally closed depending on the chosen configuration. A static magnetic detector, in 2-wire or 3-wire version, can be added for finger position monitoring.
Specifications:
- Reference: MHZL2.
- Available bores: 10 mm, 16 mm, 20 mm and 25 mm.
- Fluid: compressed air.
- Operating pressure in double-acting mode: from 0.2 MPa to 0.7 MPa for the 10 mm bore; from 0.1 MPa to 0.7 MPa for the 16 mm to 25 mm bores.
- Operating pressure in single-acting mode: from 0.35 MPa to 0.7 MPa for the 10 mm bore; from 0.25 MPa to 0.7 MPa for the 16 mm to 25 mm bores.
- Operating temperature: from -10 °C to 60 °C.
- Repeatability: ±0.01 mm.
- Maximum operating frequency: 120 cycles per minute.
- Opening and closing stroke (both sides): 8 mm (ø10), 12 mm (ø16), 18 mm (ø20) and 22 mm (ø25).
- Body thickness: 16.4 mm (ø10), 23.6 mm (ø16), 27.6 mm (ø20) and 33.6 mm (ø25).
- Mass in double-acting version: 60 g (ø10), 135 g (ø16), 270 g (ø20) and 470 g (ø25).
- Holding force per finger in double-acting mode, external grip/internal grip: 11 N/17 N (ø10), 34 N/45 N (ø16), 42 N/66 N (ø20), 65 N/104 N (ø25).
- Holding force per finger in single-acting normally open mode, external grip: 7.1 N (ø10), 27 N (ø16), 33 N (ø20), 50 N (ø25).
- Holding force per finger in single-acting normally closed mode, internal grip: 13 N (ø10), 38 N (ø16), 57 N (ø20), 85 N (ø25).
- Force values measured at a pressure of 0.5 MPa, gripping point at 20 mm, at mid-stroke.
- Lubrication: no lubrication required.
- Body material: aluminium alloy, hard anodised for the 20 mm and 25 mm bores.
- Materials of the guide, fingers, shaft and stop cage: stainless steel.
- Spring material: spring stainless steel.
- Seal material: nitrile rubber (NBR).
- Elastic ring material: urethane.
- Optional magnetic detection: static sensor, 2-wire or 3-wire wiring.
Variant B
Featuring an integrated linear guide and a stroke almost twice that of a standard model, this gripping cylinder broadens gripping possibilities on production lines. Four bores, from 10 mm to 25 mm, cover a wide range of assembly configurations.
Features:
Operation is based on compressed air supply, with no lubrication required. An integrated linear guide limits slippage thanks to two foot mounting holes, while martensitic stainless steel guidance strengthens mechanical performance over time. The centring bores benefit from increased depth compared with conventional models, improving repositioning accuracy after disassembly. Five mounting methods and three mounting directions, in-line, side and vertical, broaden integration possibilities on a machine or cell.
Several types of finger are available: standard with tapped hole, side tapped holes, through holes and flat fingers, allowing the grip to be adapted to the geometry of the parts being handled. The body is available in a standard version or with a centring pin; the latter accepts different outputs: instant fitting for coaxial tube, simple instant fitting, M3 port or M5 port. The function operates in double-acting or single-acting mode, normally open or normally closed depending on the chosen configuration. A static magnetic detector, in 2-wire or 3-wire version, can be added for finger position monitoring.
Specifications:
- Reference: MHZL2.
- Available bores: 10 mm, 16 mm, 20 mm and 25 mm.
- Fluid: compressed air.
- Operating pressure in double-acting mode: from 0.2 MPa to 0.7 MPa for the 10 mm bore; from 0.1 MPa to 0.7 MPa for the 16 mm to 25 mm bores.
- Operating pressure in single-acting mode: from 0.35 MPa to 0.7 MPa for the 10 mm bore; from 0.25 MPa to 0.7 MPa for the 16 mm to 25 mm bores.
- Operating temperature: from -10 °C to 60 °C.
- Repeatability: ±0.01 mm.
- Maximum operating frequency: 120 cycles per minute.
- Opening and closing stroke (both sides): 8 mm (ø10), 12 mm (ø16), 18 mm (ø20) and 22 mm (ø25).
- Body thickness: 16.4 mm (ø10), 23.6 mm (ø16), 27.6 mm (ø20) and 33.6 mm (ø25).
- Mass in double-acting version: 60 g (ø10), 135 g (ø16), 270 g (ø20) and 470 g (ø25).
- Holding force per finger in double-acting mode, external grip/internal grip: 11 N/17 N (ø10), 34 N/45 N (ø16), 42 N/66 N (ø20), 65 N/104 N (ø25).
- Holding force per finger in single-acting normally open mode, external grip: 7.1 N (ø10), 27 N (ø16), 33 N (ø20), 50 N (ø25).
- Holding force per finger in single-acting normally closed mode, internal grip: 13 N (ø10), 38 N (ø16), 57 N (ø20), 85 N (ø25).
- Force values measured at a pressure of 0.5 MPa, gripping point at 20 mm, at mid-stroke.
- Lubrication: no lubrication required.
- Body material: aluminium alloy, hard anodised for the 20 mm and 25 mm bores.
- Materials of the guide, fingers, shaft and stop cage: stainless steel.
- Spring material: spring stainless steel.
- Seal material: nitrile rubber (NBR).
- Elastic ring material: urethane.
- Optional magnetic detection: static sensor, 2-wire or 3-wire wiring.
•Long stroke type parallel gripper
•Bore sizes from 10mm to 25mm available
•Double acting and single acting available
•Four finger options available
•Auto switch capable
Bore Size: 16mm
Action: D (Double Acting)
Finger Option: Basic Style
Body Option: Basic Style
Auto Switch: No Switch
Lead Wire or Prewired Connector: 0.5m (Or None in the Case of No Switch)
Number: 2 pcs (Or None in the Case of No Switch)
•Bore sizes from 10mm to 25mm available
•Double acting and single acting available
•Four finger options available
•Auto switch capable
Bore Size: 16mm
Action: D (Double Acting)
Finger Option: Basic Style
Body Option: Basic Style
Auto Switch: No Switch
Lead Wire or Prewired Connector: 0.5m (Or None in the Case of No Switch)
Number: 2 pcs (Or None in the Case of No Switch)
Strengths
- The integrated linear guide limits mechanical play and stabilises finger position over time.
- The increased depth of the centring bores makes precise repositioning easier after disassembly.
- The five mounting methods and three mounting directions simplify installation on a wide range of equipment.
- The absence of lubrication reduces periodic maintenance tasks.
- The extended opening and closing stroke allows parts of different diameters to be gripped with a single model.
- The increased depth of the centring bores makes precise repositioning easier after disassembly.
- The five mounting methods and three mounting directions simplify installation on a wide range of equipment.
- The absence of lubrication reduces periodic maintenance tasks.
- The extended opening and closing stroke allows parts of different diameters to be gripped with a single model.
Applications
The MHZL2 long-stroke parallel pneumatic gripper is suited to automated assembly lines, robot cells and special-purpose machines dedicated to handling small parts.
Its extended stroke makes it possible to grip parts of varying diameters without changing tooling, which is suitable for sorting, quality control or packaging operations.
Several sectors use this type of pneumatic gripper: the automotive industry for handling components, electronics for gripping delicate parts with low force, the agri-food industry for packaging light products and logistics for picking operations.
Its extended stroke makes it possible to grip parts of varying diameters without changing tooling, which is suitable for sorting, quality control or packaging operations.
Several sectors use this type of pneumatic gripper: the automotive industry for handling components, electronics for gripping delicate parts with low force, the agri-food industry for packaging light products and logistics for picking operations.
Technical specifications
Attributes
| Type | parallel pneumatic gripper, long stroke, double acting (mhzl2 series) |
|---|---|
| Cylinder stroke | 12 mm |
| Min. temperature | -10 °C |
| Max. temperature | 60 °C |
Show UNSPSC/ECL@SS
€ 352.40 excl. VAT
/ Each
€ 433.45 incl. VAT
- Available - Delivery date on request