References
Festo:HGPT-20-A-B-G2
Rubix:FESTO-560200
Manufacturer :560200
EAN:4052568206659

Documents
Product details : HGPT-20-A-B-G2 PARALLEL GRIPPER
parallel gripper HGPT-20-A-B-G2 sturdy, with gripping force retention when closing ...-G2. Size=20, Stroke per gripper jaw=4 mm, Max. replacement accuracy=<= 0,2 mm, Max. angular gripper jaw backlash ax,ay=<= 0,1 deg, Max. gripper jaw backlash Sz=<= 0,02 mm
parallel gripper HGPT-20-A-B-G2 sturdy, with gripping force retention when closing ...-G2. Size=20, Stroke per gripper jaw=4 mm, Max. replacement accuracy=<= 0,2 mm, Max. angular gripper jaw backlash ax,ay=<= 0,1 deg, Max. gripper jaw backlash Sz=<= 0,02 mm
Technical specifications
Attributes
| Type | parallel gripper |
|---|---|
| Cylinder stroke | 20 mm |
| Min. temperature | 5 °C |
| Max. temperature | 60 °C |
Show UNSPSC/ECL@SS
€ 667.74 excl. VAT
/ Each
€ 821.32 incl. VAT
- Available - Delivery date on request