References
SMC:MHF2-16DR
Rubix:SMC-MHF2-16DR
Manufacturer :MHF2-16DR
EAN:3618035885447

Product details : LOW PROFILE AIR GRIPPER
Smc low-profile gripper mhf2-16dr
Technical specifications
Attributes
| Type | smc gripper mhf2-16dr |
|---|---|
| Cylinder stroke | 16 mm |
| Max. service pressure | 7 bar |
| Connection | seitenrohranschluss (r); fingeranschluss gewinde: m5 x 0,8 |
| Series | mhf2 |
Show UNSPSC/ECL@SS
€ 488.12 excl. VAT
/ Each
€ 600.39 incl. VAT
- Available - Delivery date on request