References
Festo:DHPS-16-A
Rubix:FESTO-1254043
Manufacturer :1254043
EAN:4052568016449

Documents
Product details : DHPS-16-A PARALLEL GRIPPER
Parallel gripper DHPS-16-A Size=16, Stroke per gripper jaw=5 mm, Max. replacement accuracy=<= 0,2 mm, Max. angular gripper jaw backlash ax,ay=< 0,5 deg, Max. gripper jaw backlash Sz=< 0,02 mm
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 165x100x65 mm |
|---|---|
| Logistic Weight | 247,7 g |
| Type | parallel gripper |
| Cylinder stroke | 5 mm |
| Cylinder diameter | 16 mm |
Show UNSPSC/ECL@SS
€ 486.64 excl. VAT
/ Each
€ 598.57 incl. VAT
- In stock: Next day delivery