References
Festo:DHPS-16-A-NC
Rubix:FESTO-1254045
Manufacturer :1254045
EAN:4052568229184

Documents
Product details : DHPS-16-A-NC PARALLEL GRIPPER
Parallel gripper DHPS-16-A-NC Size=16, Stroke per gripper jaw=5 mm, Max. replacement accuracy=<= 0,2 mm, Max. angular gripper jaw backlash ax,ay=< 0,5 deg, Max. gripper jaw backlash Sz=< 0,02 mm
Technical specifications
Attributes
| Logistic Weight | 250,2 g |
|---|---|
| Type | parallel gripper |
| Cylinder stroke | 5 mm |
| Force | 190 N |
| Cylinder diameter | 16 mm |
Show UNSPSC/ECL@SS
€ 510.95 excl. VAT
/ Each
€ 628.47 incl. VAT
- Available - Delivery date on request