References
SMC:CRQ2BS30-180C
Rubix:SMC-CRQ2BS30-180C
Manufacturer :CRQ2BS30-180C
Product details : ROTARY ACTUATOR
Low-profile rotary actuator
Sizes: 10, 15, 20, 30, 40
Rotating angle: 90°, 180°, 360°
Adjustable rotation time range: from 0.2 to 1 s/90°
Low-speed version available.
Sizes: 10, 15, 20, 30, 40
Rotating angle: 90°, 180°, 360°
Adjustable rotation time range: from 0.2 to 1 s/90°
Low-speed version available.
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 69x163x65 mm |
|---|---|
| Logistic Weight | 1161 g |
Show UNSPSC/ECL@SS
€ 346.56 excl. VAT
/ Each
€ 426.27 incl. VAT
- Available - Delivery date on request
