References
SMC:MSQA10L2
Rubix:SMC-MSQA10L2
Manufacturer :MSQA10L2
EAN:3618036366938
Product details : ROTARY TABLE UNIT
The MSQ compact rotary table is ideal for material transfer applications. It incorporates a load guide and mounting face with a rack-and-pinion rotary actuator. The seven sizes are 10, 20, 30, 50, 70, 100, and 200 with rotary adjustment from 0 to 190 degrees, and sensor compatibility. Additional features include a hollow column and direct load mounting.
Technical specifications
Attributes
| Max. service pressure | 10 bar |
|---|---|
| Min. temperature | 0 °C |
| Max. temperature | 60 °C |
Show UNSPSC/ECL@SS
€ 690.98 excl. VAT
/ Each
€ 849.91 incl. VAT
- Available - Delivery date on request
