References
Festo:DWB-63-100-Y-A-G
Rubix:FESTO-565758
Manufacturer :565758
EAN:4052568213015

Documents
Product details : HINGE CYLINDER DWB-63-100-Y-A-G
Hinge cylinder DWB-63-100-Y-A-G Stroke=100 mm, Piston diameter=63 mm, Piston rod thread=M16x1,5, Distance of rod clevis to swivel Mounting=19,5 mm, Cushioning=PPV: Pneumatic cushioning adjustable at both ends
Technical specifications
Attributes
| Logistic Weight | 1945 g |
|---|---|
| Type | dwb-63-100-y-a-g hinge cylinder |
Show UNSPSC/ECL@SS
€ 475.92 excl. VAT
/ Each
€ 585.38 incl. VAT
- Available - Delivery date on request