References
Festo:DWA-50-100-Y-G
Rubix:FESTO-565723
Manufacturer :565723
EAN:4052568212667

Documents
Product details : HINGE CYLINDER DWA-50-100-Y-G
Hinge cylinder DWA-50-100-Y-G Stroke=100 mm, Piston diameter=50 mm, Piston rod thread=M16x1,5, Distance of rod clevis to swivel Mounting=16 mm, Cushioning=PPV: Pneumatic cushioning adjustable at both ends
Technical specifications
Attributes
| Logistic Weight | 1640,5 g |
|---|---|
| Type | dwa-50-100-y-g hinge cylinder |
Show UNSPSC/ECL@SS
€ 399.76 excl. VAT
/ Each
€ 491.70 incl. VAT
- Available - Delivery date on request