Spool valves -Pressure regulator SMC AR25K-F02H
Modular regulator with purge valve ar25k series
See technical informationReferences
SMC:AR25K-F02H
Rubix:SMC-AR25K-F02H
EAN:3618030677672

Technical specifications
| Type | body size: 25 |
|---|---|
| Connecting diameter (inch) | 1/4 '' |
| Min. service pressure | 0.5 bar |
Product details : MODULAR STYLE REGULATOR
Cost effective and clean looking, series AR-B regulators offer various pressure range settings to accommodate most applications. The locking adjustment knob prevents accidental setting changes. The modular design of the AR series connects with other SMC air preparation equipment.
AR10-60, Modular Style Regulator
Technical specifications
Attributes
| Logistic Weight | 270 g |
|---|---|
| Type | body size: 25 |
| Connecting diameter (inch) | 1/4 '' |
| Min. service pressure | 0.5 bar |
| Max. service pressure | 8.5 bar |
Show UNSPSC/ECL@SS
€ 26.30 excl. VAT
/ Each
€ 32.35 incl. VAT
- Available - Delivery date on request