References
SMC:CUJB6-6D
Rubix:SMC-CUJB6-6D
Manufacturer :CUJB6-6D
EAN:3618035664653

Technical specifications
| Type | mini free mount cylinder |
|---|---|
| Cylinder diameter | 6 mm |
| Cylinder stroke | 6 mm |
Documents
Product details : AIR CYLINDER
The CUJ miniature free mount series is a space saving compact cylinder. It is available in 4mm to 10mm bore sizes with stroke lengths up to 20mm for double acting and 10mm for single acting. Options include auto switch capabilities, double and single acting, mounting from 4 directions.
C(D)UJ, Miniature Free Mount Cylinder
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 25x19x13 mm |
|---|---|
| Logistic Weight | 14 g |
| Type | mini free mount cylinder |
| Cylinder diameter | 6 mm |
| Cylinder stroke | 6 mm |
| Min. temperature | -10 °C |
| Max. temperature | 70 °C |
Show UNSPSC/ECL@SS
€ 29.82 excl. VAT
/ Each
€ 36.68 incl. VAT
- Available - Delivery date on request