Compact cylinder Festo ADVC-100-20-A-P
ADVC short stroke cylinder
See technical informationSee documentsReferences
Festo:ADVC-100-20-A-P
Rubix:FESTO-188346
Manufacturer :188346
EAN:4052568149505

Technical specifications
| Type | short stroke cylinder advc |
|---|---|
| Cylinder diameter | 100 mm |
| Cylinder stroke | 20 mm |
Documents
Product details : ADVC-100-20-A-P SHORT-STROKE CYLINDER
Short stroke cylinder ADVC-100-20-A-P No facility for sensing, piston-rod end with male thread. Stroke=20 mm, Piston diameter=100 mm, Based on the standard=(* ISO 6431, * Hole pattern, * VDMA 24562), Cushioning=P: Flexible cushioning rings/plates at both ends, Assembly Position=Any
Technical specifications
Attributes
| Logistic Weight | 2338 g |
|---|---|
| Type | short stroke cylinder advc |
| Cylinder diameter | 100 mm |
| Cylinder stroke | 20 mm |
Show UNSPSC/ECL@SS
€ 244.92 excl. VAT
/ Each
€ 301.25 incl. VAT
- Available - Delivery date on request