Other pneumatic drive Festo LSNSG-100
LSNSG clevis foot mounting
See technical informationSee documentsReferences
Festo:LSNSG-100
Rubix:FESTO-31752
Manufacturer :31752
EAN:4052568114503

Documents
Product details : LSNSG-100 CLEVIS FOOT MOUNTING
Clevis foot Mounting LSNSG-100 With spherical bearing. Size=100, Corrosion resistance classification CRC=2, Ambient temperature=-40 - 150 °C, Product weight=830 g, Materials note=Conforms to RoHS
Technical specifications
Attributes
| Logistic Weight | 816 g |
|---|---|
| Type | clevis foot mounting |
Show UNSPSC/ECL@SS
€ 92.57 excl. VAT
/ Each
€ 113.86 incl. VAT
- Available - Delivery date on request