References
Festo:DZF-50-80-A-P-A
Rubix:FESTO-161297
Manufacturer :161297
EAN:4052568129019

Documents
Product details : DZF-50-80-A-P-A FLAT CYLINDER
Flat cylinder DZF-50-80-A-P-A Non-rotating, for Position sensing, with elastic cushioning rings in end Positions. Various Mounting options, with or without additional Mounting components. Stroke=80 mm, Piston diameter=(* 50 mm, * Equivalent diameter), Max. angular deflection of piston rod +/-=0,5 deg, Cushioning=P: Flexible cushioning rings/plates at both ends, Assembly Position=Any
Technical specifications
Attributes
| Logistic Weight | 1400 g |
|---|---|
| Type | dzf flat cylinder, metric |
Show UNSPSC/ECL@SS
€ 235.33 excl. VAT
/ Each
€ 289.46 incl. VAT
- Available - Delivery date on request