References
Festo:LN-250
Rubix:FESTO-9039
Manufacturer :9039
EAN:4052568111397

Documents
Product details : LN-250 CLEVIS FOOT MOUNTING
Clevis foot Mounting LN-250 For swivel Mounting of cylinders DNC, DNGU, DNGUT, DNG, DNU, AEVU, ADVU, ADVUP, ADVUP. Size=250, Based on the standard=ISO 15552 (previously also VDMA 24652, ISO 6431, NF E49 003.1, UNI 10290), Corrosion resistance classification CRC=2, Ambient temperature=-40 - 150 °C, Product weight=14385 g
Technical specifications
Attributes
| Logistic Weight | 13800 g |
|---|---|
| Type | clevis foot mounting |
Show UNSPSC/ECL@SS
€ 259.94 excl. VAT
/ Each
€ 319.73 incl. VAT
- Available - Delivery date on request