References
Festo:DZH-16-50-PPV-A
Rubix:FESTO-151147
Manufacturer :151147
EAN:4052568116910

Documents
Product details : DZH-16-50-PPV-A FLAT CYLINDER
Flat cylinder DZH-16-50-PPV-A Non-rotating, for Proximity sensing, with adjustable cushioning at both ends. Various Mounting options, with or without additional Mounting components. Stroke=50 mm, Piston diameter=(* 16 mm, * Equivalent diameter), Max. angular deflection of piston rod +/-=3,1 deg, Cushioning=PPV: Pneumatic cushioning adjustable at both ends, Assembly Position=Any
Technical specifications
Attributes
| Logistic Weight | 200 g |
|---|---|
| Type | dzh flat cylinder, metric |
Show UNSPSC/ECL@SS
€ 209.41 excl. VAT
/ Each
€ 257.57 incl. VAT
- Available - Delivery date on request