References
SMC:CP96SB40-100C-XB6
Rubix:SMC-CP96SB40-100C-XB6
EAN:3618035734783
Documents
Product details : ISO 15552 CYLINDER
CP96, profile design ISO cylinder with enclosed tie rods, is available in 6 bore sizes from ø32 to ø125mm. High accuracy covers and tie rod nuts improve mounting accuracy and extend the cylinder life. Increasing the precision of the bushing and piston rod, as well as reducing tolerances, has decreased the deflection of the piston rod. Standard strokes range from 25 to 800mm.
Strengths
•Double Acting
End of Stroke Cushioning
Light weight and upto 15% weight reduced
Bumper cushion reduces the metal noise that occurs when piston stops
The cushion stroke time can now be reduced with the double cushioning, which improves the cycle time
The bumper cushion reduces the metal noise that occurs when the piston stops at the end of the stroke
Switch can be slid in for mounting
Groove for M9, A9 switches and CNOMO groove are on all four sides. Max four sides, slide-in mountable
End of Stroke Cushioning
Light weight and upto 15% weight reduced
Bumper cushion reduces the metal noise that occurs when piston stops
The cushion stroke time can now be reduced with the double cushioning, which improves the cycle time
The bumper cushion reduces the metal noise that occurs when the piston stops at the end of the stroke
Switch can be slid in for mounting
Groove for M9, A9 switches and CNOMO groove are on all four sides. Max four sides, slide-in mountable
Technical specifications
Attributes
| Type | air cylinder |
|---|
Show UNSPSC/ECL@SS
€ 159.73 excl. VAT
/ Each
€ 196.47 incl. VAT
- Available - Delivery date on request
