References
Festo:LBG-100
Rubix:FESTO-31766
Manufacturer :31766
EAN:4052568009564

Documents
Product details : LBG-100 CLEVIS FOOT MOUNTING
Clevis foot Mounting LBG-100 for spherical bearing with swivel flange SSNG or rod eye SGS and cylinders DNGU, DNG, DNC. or for spherical bearing with swivel flange SNCS or rod eye SGS with cylinders AEN, ADN, ADNP. Size=100, Corrosion resistance classification CRC=2, Ambient temperature=-40 - 150 °C, Product weight=1375 g, Materials note=(* Free of copper and PTFE, * Conforms to RoHS)
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 133x95x83 mm |
|---|---|
| Logistic Weight | 1210 g |
| Type | clevis foot mounting |
Show UNSPSC/ECL@SS
€ 116.76 excl. VAT
/ Each
€ 143.61 incl. VAT
- Available - Delivery date on request