Twist drill Spartex 652438
Laminated hss drill bits with taper shank
See technical informationSee documentsReferences
Spartex:652438
Rubix:SPARTEX-652438
EAN:3660338002885


Technical specifications
| Drilling diameter | 17 mm |
|---|---|
| Total length | 223 mm |
| Length of cut | 125 mm |
Documents
Product details : ROLLFORGED HSS MORSE TAPER SHANK DRILL 17 MM
Laminated HSS morse taper shank drill bit.
.
Use: .
- stationary maintenance machines .
- low-alloy steels
Use: .
- stationary maintenance machines .
- low-alloy steels
Technical specifications
Attributes
| Drilling diameter | 17 mm |
|---|---|
| Total length | 223 mm |
| Length of cut | 125 mm |
| Shank type | tapered |
| Din standard | din 345 |
| Internal cooling | no |
| Taper shank | cm 2 |
| Body material | hss |
| Tip angle | 118 ° |
Show UNSPSC/ECL@SS
€ 13.53 excl. VAT
/ Each
€ 16.64 incl. VAT
- Available - Delivery date on request