Pneumatic cylinders and actuators - Accessory Festo EAMM-A-D32-60P
Kit
See technical informationSee documentsReferences
Festo:EAMM-A-D32-60P
Rubix:FESTO-1956054
Manufacturer :1956054
EAN:4052568250188

Documents
Product details : EAMM-A-D32-60P AXIAL KIT
Axial kit EAMM-A-D32-60P Size=32, Assembly Position=Any, Storage temperature=-25 - 60 °C, Relative Air humidity=0 - 95 %, Protection class=IP40
Axial set EAMM-A-D32-60P 1956054
Technical specifications
Attributes
| Logistic Weight | 448,7 g |
|---|---|
| Type | axial assembly eamm |
Show UNSPSC/ECL@SS
€ 174.40 excl. VAT
/ Each
€ 214.51 incl. VAT
- Available - Delivery date on request