Pneumatic cylinders and actuators - Accessory Festo SMBR-16
SMBR Mounting Kit
See technical informationSee documentsReferences
Festo:SMBR-16
Rubix:FESTO-19275
Manufacturer :19275
EAN:4052568003555

Documents
Product details : SMBR-16 MOUNTING KIT
Mounting kit SMBR-16 For Mounting Proximity switches SMEO-4, SMTO-4 on cylinders ESNU, DSNU. Size=8, Tightening torque=0,5 Nm, Materials note=Conforms to RoHS
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 67x20x19 mm |
|---|---|
| Logistic Weight | 5,62 g |
| Type | mounting kit |
| Connection 1 | 16 mm |
Show UNSPSC/ECL@SS
€ 8.95 excl. VAT
/ Each
€ 11.01 incl. VAT
- Available - Delivery date on request