References
SMC:C96SDB40-450C
Rubix:SMC-C96SDB40-450C
Manufacturer :C96SDB40-450C
EAN:3618035474177

Documents
Product details : ISO 15552 CYLINDER
Series C96 cylinders conform to ISO 15552. The series is available with a single or double rod in 6 bore sizes from °32 to °125mm. High accuracy covers and tie rod nuts improve mounting accuracy and extend the cylinder life. Increasing the precision of the bushing and piston rod, as well as reducing tolerances, has decreased the deflection of the piston rod.
Technical specifications
Attributes
| Cylinder stroke | 450 mm |
|---|---|
| Type | cylinder |
| Min. temperature | -10 °C |
| Max. temperature | 60 °C |
Show UNSPSC/ECL@SS
€ 108.38 excl. VAT
/ Each
€ 133.31 incl. VAT
- Available - Delivery date on request