References
SMC:MGGMB20-300
Rubix:SMC-MGGMB20-300
Manufacturer :MGGMB20-300
EAN:3618035930741

Technical specifications
| Cylinder diameter | 20 mm |
|---|---|
| Cylinder stroke | 300 mm |
| Type | sliding bearing, guided cylinder; double acting |
Documents
Product details : GUIDE CYLINDER
The series MGG guided cylinder is ideally suited for material handling applications involving stopping, lifting, and pushing. It combines the functions of a conventional cylinder, linear motion guide, and non-rotation device. Features include built-in shock absorbers, finite stroke adjustment, bumpers, and switch capability. Other features include: Slide or ball bushing bearings available, built-in shock absorbers and stroke adjustments, high degree of non-rotating accuracy, and high load capabilities.
•Slide bearing
•Excellent in abrasion resistance
•Non-lube operation under large load is possible
•Shock absorber, adjusting bolt is standard
•Long stroke is available
Mounting: B (Basic Style)
Bore Size: 20mm
Thread: Rc
Stroke: 300
Auto Switch: No Switch
Lead Wire or Prewired Connector: 0.5m (Or None in the Case of No Switch)
Number: 2 pcs. (Or None in the Case of No Switch)
•Excellent in abrasion resistance
•Non-lube operation under large load is possible
•Shock absorber, adjusting bolt is standard
•Long stroke is available
Mounting: B (Basic Style)
Bore Size: 20mm
Thread: Rc
Stroke: 300
Auto Switch: No Switch
Lead Wire or Prewired Connector: 0.5m (Or None in the Case of No Switch)
Number: 2 pcs. (Or None in the Case of No Switch)
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 108x457x55 mm |
|---|---|
| Logistic Weight | 3290 g |
| Cylinder diameter | 20 mm |
| Cylinder stroke | 300 mm |
| Type | sliding bearing, guided cylinder; double acting |
| Min. temperature | -10 °C |
| Max. temperature | 60 °C |
Show UNSPSC/ECL@SS
€ 610.99 excl. VAT
/ Each
€ 751.52 incl. VAT
- Available - Delivery date on request