References
SMC:CP96SB63-150C-XB6
Rubix:SMC-CP96SB63-150C-XB6
Manufacturer :CP96SB63-150C-XB6
EAN:3618035733694
Product details : ISO 15552 CYLINDER
CP96, profile design ISO cylinder with enclosed tie rods, is available in 6 bore sizes from ø32 to ø125mm. High accuracy covers and tie rod nuts improve mounting accuracy and extend the cylinder life. Increasing the precision of the bushing and piston rod, as well as reducing tolerances, has decreased the deflection of the piston rod. Standard strokes range from 25 to 800mm.
Strengths
•Double Acting
End of Stroke Cushioning
End of Stroke Cushioning
Technical specifications
Attributes
Show UNSPSC/ECL@SS
€ 193.48 excl. VAT
/ Each
€ 237.98 incl. VAT
- Available - Delivery date on request