References
SMC:CP95NDB32-200
Rubix:SMC-CP95NDB32-200
Manufacturer :CP95NDB32-200
EAN:3618031734763

Technical specifications
| Cylinder diameter | 32 mm |
|---|---|
| Cylinder stroke | 200 mm |
| Type | iso cylinder |
Documents
Product details : LOCKING ISO-VDMA CYLINDER
Series CM2 stainless steel cylinders are compact, lightweight and offer high performance. Improved piston seal and rod seal greatly improve the units life. Rubber bumpers are standard. The CM2 series offers a variety of mounting options and is auto switch capable.
Strengths
Non-rotating rod: double acting single rod
Bore sizes: 20, 25, 32, and 40
Strokes from 25mm through 300mm
Mounts: basic, foot, front and rear flange, clevis, trunnion
With or without nylon or heat resistant rod boot
Variety of switches and a variety of lead wire lengths
Bore sizes: 20, 25, 32, and 40
Strokes from 25mm through 300mm
Mounts: basic, foot, front and rear flange, clevis, trunnion
With or without nylon or heat resistant rod boot
Variety of switches and a variety of lead wire lengths
Technical specifications
Attributes
| Logistic Weight | 1840 g |
|---|---|
| Cylinder diameter | 32 mm |
| Cylinder stroke | 200 mm |
| Type | iso cylinder |
| Min. temperature | -10 °C |
| Max. temperature | 70 °C |
Show UNSPSC/ECL@SS
€ 429.46 excl. VAT
/ Each
€ 528.24 incl. VAT
- Available - Delivery date on request