References
SMC:CDG1BA25-350Z
Rubix:SMC-CDG1BA25-350Z
EAN:3618035401319

Technical specifications
| Cylinder diameter | 25 mm |
|---|---|
| Cylinder stroke | 350 mm |
| Type | air cylinder |
Documents
Product details : AIR CYLINDER
Bore sizes (mm): 20, 25, 32, 40, 50, 63, 80, 100
Strokes up to 1500 mm
Wide range of cylinder variations and mounting options.
Strokes up to 1500 mm
Wide range of cylinder variations and mounting options.
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 31x469x31 mm |
|---|---|
| Logistic Weight | 680 g |
| Cylinder diameter | 25 mm |
| Cylinder stroke | 350 mm |
| Type | air cylinder |
| Min. temperature | -10 °C |
| Max. temperature | 60 °C |
Show UNSPSC/ECL@SS
€ 92.31 excl. VAT
/ Each
€ 113.54 incl. VAT
- Available - Delivery date on request