References
SMC:CD85N10-10S-B
Rubix:SMC-CD85N10-10S-B
Manufacturer :CD85N10-10S-B
EAN:3618035428026

Documents
Product details : SINGLE ACTING CYLINDER
The SMC C85 pneumatic cylinder takes the ISO 6432 standard series and offers it in double-acting, single-rod version, available from Ø 8 to Ø 25 mm. Elastic cushioning is fitted as standard, with pneumatic cushioning offered as an option depending on the bore.
Characteristics:
The C85 cylinder operates on compressed air and provides a double-acting linear movement, with the rod extending and retracting under pressure in both directions. Operation is carried out without lubrication, which limits routine maintenance operations.
Elastic cushioning is fitted as standard across all bores, while pneumatic cushioning can be selected as an option (C suffix) from Ø 10 mm onwards to absorb the piston’s kinetic energy more gradually at the end of stroke.
Several mounting fixings are offered as options, including the angle bracket, flange, clevis pin and articulation, as well as rod ends such as the clevis or the spherical rod end. A magnetic position sensor can also be fitted on CD85 models (with integrated magnet) for end-of-stroke detection.
Specifications:
- Type: double-acting, single rod.
- Fluid: air.
- Available bores: 8 mm, 10 mm, 12 mm, 16 mm, 20 mm and 25 mm.
- Cushioning: elastic damper as standard, pneumatic damper as an option (C suffix, from Ø 10 to Ø 25 mm).
- Proof pressure: 1.5 MPa.
- Maximum operating pressure: 1.0 MPa.
- Minimum operating pressure (elastic damper): 0.1 MPa (Ø 8 mm), 0.08 MPa (Ø 10, 12 and 16 mm), 0.05 MPa (Ø 20 and 25 mm).
- Minimum operating pressure (pneumatic damper): 0.08 MPa (Ø 10, 12 and 16 mm), 0.05 MPa (Ø 20 and 25 mm).
- Ambient and fluid temperature: -20 °C to 80 °C without sensor, -10 °C to 60 °C with sensor (non-freezing in both cases).
- Lubrication: not required.
- Permissible stroke tolerance: +1.0/0 mm (Ø 8, 10, 12 and 16 mm), +1.4/0 mm (Ø 20 and 25 mm).
- Piston speed: 50 mm/s to 1,500 mm/s.
- Minimum stroke with pneumatic cushioning: 25 mm.
- Standard strokes: 10, 25, 40, 50, 80 and 100 mm (Ø 8 and 10 mm); plus 125, 160 and 200 mm (Ø 12 and 16 mm); plus 250 and 300 mm (Ø 20 and 25 mm).
- Maximum stroke: 200 mm (Ø 8 and 10 mm), 400 mm (Ø 12 and 16 mm), 1,000 mm (Ø 20 and 25 mm).
- Standard mass (integrated articulation version, elastic damper): 37 g (Ø 8 mm), 38 g (Ø 10 mm), 77 g (Ø 12 mm), 89 g (Ø 16 mm), 179 g (Ø 20 mm), 244 g (Ø 25 mm).
- Standard mass (integrated articulation version, pneumatic damper): 44 g (Ø 10 mm), 84 g (Ø 12 mm), 95 g (Ø 16 mm), 176 g (Ø 20 mm), 241 g (Ø 25 mm).
Standards:
ISO 6432 sets out the interchangeability dimensions for single-rod pneumatic cylinders, guaranteeing dimensional compatibility between manufacturers. This range complies with it across the entire bore range.
Characteristics:
The C85 cylinder operates on compressed air and provides a double-acting linear movement, with the rod extending and retracting under pressure in both directions. Operation is carried out without lubrication, which limits routine maintenance operations.
Elastic cushioning is fitted as standard across all bores, while pneumatic cushioning can be selected as an option (C suffix) from Ø 10 mm onwards to absorb the piston’s kinetic energy more gradually at the end of stroke.
Several mounting fixings are offered as options, including the angle bracket, flange, clevis pin and articulation, as well as rod ends such as the clevis or the spherical rod end. A magnetic position sensor can also be fitted on CD85 models (with integrated magnet) for end-of-stroke detection.
Specifications:
- Type: double-acting, single rod.
- Fluid: air.
- Available bores: 8 mm, 10 mm, 12 mm, 16 mm, 20 mm and 25 mm.
- Cushioning: elastic damper as standard, pneumatic damper as an option (C suffix, from Ø 10 to Ø 25 mm).
- Proof pressure: 1.5 MPa.
- Maximum operating pressure: 1.0 MPa.
- Minimum operating pressure (elastic damper): 0.1 MPa (Ø 8 mm), 0.08 MPa (Ø 10, 12 and 16 mm), 0.05 MPa (Ø 20 and 25 mm).
- Minimum operating pressure (pneumatic damper): 0.08 MPa (Ø 10, 12 and 16 mm), 0.05 MPa (Ø 20 and 25 mm).
- Ambient and fluid temperature: -20 °C to 80 °C without sensor, -10 °C to 60 °C with sensor (non-freezing in both cases).
- Lubrication: not required.
- Permissible stroke tolerance: +1.0/0 mm (Ø 8, 10, 12 and 16 mm), +1.4/0 mm (Ø 20 and 25 mm).
- Piston speed: 50 mm/s to 1,500 mm/s.
- Minimum stroke with pneumatic cushioning: 25 mm.
- Standard strokes: 10, 25, 40, 50, 80 and 100 mm (Ø 8 and 10 mm); plus 125, 160 and 200 mm (Ø 12 and 16 mm); plus 250 and 300 mm (Ø 20 and 25 mm).
- Maximum stroke: 200 mm (Ø 8 and 10 mm), 400 mm (Ø 12 and 16 mm), 1,000 mm (Ø 20 and 25 mm).
- Standard mass (integrated articulation version, elastic damper): 37 g (Ø 8 mm), 38 g (Ø 10 mm), 77 g (Ø 12 mm), 89 g (Ø 16 mm), 179 g (Ø 20 mm), 244 g (Ø 25 mm).
- Standard mass (integrated articulation version, pneumatic damper): 44 g (Ø 10 mm), 84 g (Ø 12 mm), 95 g (Ø 16 mm), 176 g (Ø 20 mm), 241 g (Ø 25 mm).
Standards:
ISO 6432 sets out the interchangeability dimensions for single-rod pneumatic cylinders, guaranteeing dimensional compatibility between manufacturers. This range complies with it across the entire bore range.
•Single acting, single rod, spring return/spring extend
•Conforms to ISO standard 6432
•Bore sizes (mm): 8, 10, 12, 16, 20, 25
•Standard strokes up to 150mm
•Auto switch capable
Magnet: D (Built-in)
Mounting: N (Basic Integrated Clevis)
Bore Size: Ø10 mm
Stroke: 10
Action: S (Spring Return)
Switch Mounting: B (Band)
Auto Switch: No Switch
Lead Wire or Prewired Connector: 0.5m (Or None in the Case of No Switch)
Number: 2 pcs. (Or None in the Case of No Switch)
Rod End Options: None
Made of Stainless Steel: None
•Conforms to ISO standard 6432
•Bore sizes (mm): 8, 10, 12, 16, 20, 25
•Standard strokes up to 150mm
•Auto switch capable
Magnet: D (Built-in)
Mounting: N (Basic Integrated Clevis)
Bore Size: Ø10 mm
Stroke: 10
Action: S (Spring Return)
Switch Mounting: B (Band)
Auto Switch: No Switch
Lead Wire or Prewired Connector: 0.5m (Or None in the Case of No Switch)
Number: 2 pcs. (Or None in the Case of No Switch)
Rod End Options: None
Made of Stainless Steel: None
Strengths
- Cushioning limits impacts and absorbs kinetic energy more gradually for high-duty-cycle applications.
- Lubrication-free operation reduces the frequency of maintenance operations.
- The bore range from 8 mm to 25 mm makes it easier to select a cylinder suited to the load to be moved.
- The speed range from 50 mm/s to 1,500 mm/s makes it possible to adjust the actuation rate to suit the application.
- Interchangeable mounting fixings simplify mechanical integration on different supports.
- Lubrication-free operation reduces the frequency of maintenance operations.
- The bore range from 8 mm to 25 mm makes it easier to select a cylinder suited to the load to be moved.
- The speed range from 50 mm/s to 1,500 mm/s makes it possible to adjust the actuation rate to suit the application.
- Interchangeable mounting fixings simplify mechanical integration on different supports.
Applications
This cylinder is used in industrial automation systems requiring pneumatic linear actuation, particularly on conveyor lines, handling stations and assembly machines. The absence of lubrication and the temperature range from -20 °C to 80 °C make it suitable for continuous production environments, including the food industry, pharmaceuticals or packaging, where equipment cleanliness remains a constraint.
Technical specifications
Attributes
| Logistic Weight | 47 g |
|---|---|
| Cylinder diameter | 10 mm |
| Cylinder stroke | 10 mm |
| Type | c85 |
Show UNSPSC/ECL@SS
€ 37.80 excl. VAT
/ Each
€ 46.49 incl. VAT
- Available - Delivery date on request