Pneumatic standard cylinder SMC CP96SDB40-400C-XC68
Air Cylinder
See technical informationSee documentsReferences
SMC:CP96SDB40-400C-XC68
Rubix:SMC-CP96SDB40-400C-XC68
Manufacturer :CP96SDB40-400C-XC68
EAN:3618035720212

Documents
Product details : ISO 15552 CYLINDER
High accuracy covers and tie rod nuts improve mounting accuracy and extend the cylinder life. Increasing the precision of the bushing and piston rod, as well as reducing tolerances, has decreased the deflection of the piston rod.
Strengths
•Double Acting
End of Stroke Cushioning
End of Stroke Cushioning
Technical specifications
Attributes
| Cylinder diameter | 40 mm |
|---|---|
| Cylinder stroke | 400 mm |
| Type | air cylinder |
Show UNSPSC/ECL@SS
€ 149.87 excl. VAT
/ Each
€ 184.34 incl. VAT
- Available - Delivery date on request