Cleaner Rocol HEAVY DUTY CLEANER SPRAY 300ml
heavy duty cleaner spray
See technical informationSee documentsReferences
Rocol:HEAVY DUTY CLEANER SPRAY 300ml
Rubix:ROCOL34011
Manufacturer :34011
EAN:5024747340118
Documents
Product details : HEAVY DUTY CLEANER SPRAY 300ML
High performance, water emulsifiable, heavy duty cleaner spray.
HEAVY DUTY CLEANER Spray is a powerful slow-evaporating, solvent based cleaner, designed to penetrate and loosen even the heaviest deposits, allowing removal by hosing or wiping.
HEAVY DUTY CLEANER Spray can be sprayed at any angle due to 360° valve technology.
Strengths
Penetrates and loosens workplace grime, grease and dirt. Emulsifies oil and grease to allow removal by hosing or wiping. Safe on metal, paint and most plastics. Free from chlorinated solvents. Ideal for Industrial machinery, flooring, concrete and paving.
Applications
HEAVY DUTY CLEANER Spray is a powerful slow-evaporating, solvent based cleaner, designed to penetrate and loosen even the heaviest deposits, allowing removal by hosing or wiping.
HEAVY DUTY CLEANER Spray can be sprayed at any angle due to 360° valve technology.
Technical specifications
Attributes
| Volume | 300 ml |
|---|---|
| Pack quantity | aerosol |
Show UNSPSC/ECL@SS
€ 33.57 excl. VAT
/ Each
€ 41.29 incl. VAT
- Available - Delivery date on request
