References
SMC:MGGMB20-350
Rubix:SMC-MGGMB20-350
Manufacturer :MGGMB20-350
EAN:3618033200044
Product details : GUIDE CYLINDER
The series MGG guided cylinder is ideally suited for material handling applications involving stopping, lifting, and pushing. It combines the functions of a conventional cylinder, linear motion guide, and non-rotation device. Features include built-in shock absorbers, finite stroke adjustment, bumpers, and switch capability. Other features include: Slide or ball bushing bearings available, built-in shock absorbers and stroke adjustments, high degree of non-rotating accuracy, and high load capabilities.
Technical specifications
Attributes
| Logistic Weight | 5800 g |
|---|
Show UNSPSC/ECL@SS
€ 622.75 excl. VAT
/ Each
€ 765.98 incl. VAT
- Available - Delivery date on request
