Cylinder with piston rod SMC CDM2B40-100Z

Air Cylinder

See technical information

References

SMC:CDM2B40-100Z
Rubix:SMC-CDM2B40-100Z
Manufacturer :01130784
EAN:3618035859417

Product details : AIR CYLINDER


Series CM2 stainless steel cylinders are compact, lightweight and offer high performance. Improved piston seal and rod seal greatly improve the units life. Rubber bumpers are standard. The CM2 series offers a variety of mounting options and is auto switch capable.

Strengths

•Spring extend or spring return
Bore sizes: 20, 25, 32, and 40
Strokes from 25mm through 250mm
Mounts: basic, foot, flange, trunnion, clevis
With or without nylon or heat resistant rod boot, one or both sides
Variety of switches and a variety of lead wire lengths

Technical specifications


Attributes
€ 95.15 excl. VAT
/ Each
€ 117.03 incl. VAT
  • Available - ‎Delivery date on request