References
SMC:MGGLB25-250
Rubix:SMC-MGGLB25-250
Manufacturer :MGGLB25-250
EAN:3618035931380

Technical specifications
| Cylinder diameter | 25 mm |
|---|---|
| Cylinder stroke | 250 mm |
| Type | guided cylinder |
Documents
Product details : AIR CYLINDER
The series MGG guided cylinder is ideally suited for material handling applications involving stopping, lifting, and pushing. It combines the functions of a conventional cylinder, linear motion guide, and non-rotation device. Features include built-in shock absorbers, finite stroke adjustment, bumpers, and switch capability. Other features include: Slide or ball bushing bearings available, built-in shock absorbers and stroke adjustments, high degree of non-rotating accuracy, and high load capabilities.
MGGL, Standard External Guided Cylinder, Ball Bushing Bearing
Technical specifications
Attributes
| Logistic Weight | 4000 g |
|---|---|
| Cylinder diameter | 25 mm |
| Cylinder stroke | 250 mm |
| Type | guided cylinder |
| Min. temperature | -10 °C |
| Max. temperature | 60 °C |
Show UNSPSC/ECL@SS
€ 656.00 excl. VAT
/ Each
€ 806.88 incl. VAT
- Available - Delivery date on request