References
SMC:MHC2-6D
Rubix:SMC-MHC2-6D
Manufacturer :MHC2-6D
EAN:3618035886376

Documents
Product details : AIR CHUCK
The MHC gripper is ideal for use in applications requiring angular gripping. The opening angle ranges from 30 to -10 degrees. A double piston mechanism provides a large amount of gripping force, while maintaining a compact design. The MHC series has a built in speed adjustment and a recessed groove for auto switches.
•Angular style, compact, air gripper
•Body thickness: 10mm
•Bore size: ø6mm
•Finger material: martensitic stainless steel
•Action: double acting; single acting, normally open
•Auto switch capable
Action: D (Double Acting)
Auto Switch: None
Lead Wire or Prewired Connector: 0.5m (Or None in the Case of No Switch)
Number: 2 pcs (Or None in the Case of No Switch)
•Body thickness: 10mm
•Bore size: ø6mm
•Finger material: martensitic stainless steel
•Action: double acting; single acting, normally open
•Auto switch capable
Action: D (Double Acting)
Auto Switch: None
Lead Wire or Prewired Connector: 0.5m (Or None in the Case of No Switch)
Number: 2 pcs (Or None in the Case of No Switch)
Technical specifications
Attributes
| Type | mhc2 |
|---|---|
| Cylinder stroke | 20 mm |
| Min. temperature | -10 °C |
| Max. temperature | 60 °C |
Show UNSPSC/ECL@SS
€ 137.21 excl. VAT
/ Each
€ 168.77 incl. VAT
- Available - Delivery date on request